Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC350S-2C3E8
Zoro # G005846679
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.01 micron
- Drain Type Manual
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC350S-2C3E8
- Zoro # G005846679
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.01 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- SOLBERG Liquid Separator, 40 cfm, 1 in. NPT (STS-100C)
- DDS Shaft Seal, TB, 125mm ID, Nitrile Rubber (12515514TB)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- ARROW PNEUMATICS Element Kit for F58 Midflow Filters (EK58A)
- Master Pneumatic Compressor Air Filters