Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC350S-2C3
Zoro # G505846667
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC350S-2C3
- Zoro # G505846667
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Quick Connect Grease Gun Accessory Kit 7 Pc (GAK/7)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BELL & GOSSETT 3/4" FNPT Cast Iron Flo-Control Valve (107034)
- MANITOU Bronze Bushings (Straight): 5/8 in. I.D., 1 in. Length, 7/8 in. O.D. (153207)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- BETA 1 FILTERS Air Filter replacement filter for 909514 / BECKER PUMP (B1AF0077078)
- Master Pneumatic Compressed Air Treatment