Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC350-4W
Zoro # G605846499
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 1/2" BSPP
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC350-4W
- Zoro # G605846499
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPA, 13 x 1757mm LP (SPA1757)
- DAYTON Dc Gearmotor, 50.0 in-lb Max. Torque, 0.5 RPM Nameplate RPM, 12V DC Voltage (1LNG3)
- SENQCIA INSPIRE SERIES 120-2 Cl Cp Type ASME/ANSI Std RllrChn DblStrnd 1-1/2" Pit, 120-2Cl, PK5 (120-2CL)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 24.2A, ULType1 (KDRB23LE01)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- CAMPBELL HAUSFELD Filter/Regulator/Lubricator, 1/2" NPT (PA211400AV)
- Master Pneumatic Compressed Air Treatment