Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC350-4C2E8
Zoro # G505846889
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 0.01 micron
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC350-4C2E8
- Zoro # G505846889
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Filter Rating | 0.01 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLW1)
- FESTO T-Distributor FCK-3-PK-4-KU (FCK-3-PK-4-KU)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-23)
- Master Pneumatic Compressor Air Filters