Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC350-3C2
Zoro # G505846605
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Plastic
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC350-3C2
- Zoro # G505846605
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Bronze Insert (XFCBB30)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.75 inch OD (2BK36x1-1/8)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-100 MULTIPAK (124103 F4B SC 100)
- SKF Tapered Roller Brgs (LM11949-SL)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- Master Pneumatic Compressor Air Filters