Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC350-2C2W
Zoro # G505846452
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/4" BSPP
- Bowl Material Plastic
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC350-2C2W
- Zoro # G505846452
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-873)
- CONTINENTAL CONTITECH A52 Wrapped V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (A52)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-7/8" (L150178)
- DAYTON BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (6L269)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- SOLBERG HEPA Cartridge Filter, 153 cfm, 0.3 Micron (HE850)
- Master Pneumatic Compressed Air Treatment