Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC350-2C2E8W
Zoro # G505846476
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.01 micron
- Bowl Material Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC350-2C2E8W
- Zoro # G505846476
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.01 micron |
Bowl Material | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 80 x 100 x 10 mm., Nitrile Rubber (8010010TC)
- FESTO Standards-Based Cylinder DSNU-16-150-PPS-A (DSNU-16-150-PPS-A)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6259, Suction Strainer, 125 micron, Outside-In (MF0423574)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 2RS (6011 2RS/C3 PRX)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- Master Pneumatic Compressor Air Filters