Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC350-2C2E8
Zoro # G505846469
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/4" NPTF
- Bowl Material Plastic
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC350-2C2E8
- Zoro # G505846469
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFP1)
- SMC Valve, 5 Port, 2 Position, 24VDC, 1/8" Port (SY5120-5LZ-01T)
- THRIFCO PLUMBING 3/16 Barb x 1/8 MIP (4402771)
- SMC Y Union, 3/8 in.x1/2 in., TubexTube (KQ2U11-13A)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- Master Pneumatic Compressed Air Treatment