Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC101E-4
Zoro # G505846612
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 0.3 micron
- Bowl Material Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC101E-4
- Zoro # G505846612
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- FESTO Blanking Plug B-1/8 (B-1/8)
- PARKER PARKER 932018 Replacement/Interchange Hydraulic Filter (MF0059616)
- DAYTON Run Capacitor, 5 MFD, 440V, Oval (2MDY5)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- SOLBERG Filter Element, Polyester, 5 Micron (845)
- Master Pneumatic Compressor Air Filters