Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # FC10-M10
Zoro # G605846222
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Connection Size - Air Treatment 10 mm Fitting for Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC10-M10
- Zoro # G605846222
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 10 mm Fitting for Tubing |
Details
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX42 (BX42)
- MEGADYNE Timing G BELT - L PITCH T-BELTS L=17.3in P=0.375in W=0.50in (173L050)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-LB-RS-QC)
- HANKISON Compressed Air Dryer, 20 cfm Max. Flow (HITN20)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- BETA 1 FILTERS Air Filter replacement filter for SK61F / MATTEI (B1AF0005115)
- Master Pneumatic Compressed Air Treatment