Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFCD201S-10
Zoro # G505844618
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/4" NPTF
- Bowl Material Metal
- Drain Type Internal Automatic
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201S-10
- Zoro # G505844618
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- CONTINENTAL 3/4" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-03-11)
- DIXON Wilkerson by Filter Element, 5 Micron Filter Rating, For Use with F03 Filter (PS403)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- SOLBERG Filter Element, Paper, 2 Micron (862)
- Master Pneumatic Compressed Air Treatment