Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFCD201E-6
Zoro # G505844144
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Filter Rating 0.3 micron
- Bowl Material Metal
- Connection Size - Air Treatment 3/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201E-6
- Zoro # G505844144
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40BS17H X 5/8)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-03-11)
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- ELMO RIETSCHLE Exhaust Filter, VCE-25 (3136586000)
- Master Pneumatic Compressor Air Filters