Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFCD201E-10
Zoro # G505844335
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1-1/4" NPTF
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201E-10
- Zoro # G505844335
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multiple Distributor QSLV6-1/4-6 (QSLV6-1/4-6)
- SMC Y Branch, 10mm, TubexMale BSPT (KQ2U10-04AS)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SH8-63)
- NACHI 51100 Thrust Ball Bearing, 51108 (51108)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- Master Pneumatic Compressed Air Treatment