Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFCD101-8
Zoro # G505844342
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 1" NPTF
- Drain Type Internal Automatic
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD101-8
- Zoro # G505844342
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (2MDT2)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm (5RHT8)
- BOSTITCH Airtool Lube-Winter 20Oz (WINTEROIL-20OZ)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- SOLBERG Filter Cartidge, Poly, 7-1/8 ID, 10-3/16 OD (32-19)
- Master Pneumatic Compressor Air Filters