Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC70H-3E8
Zoro # G605843603
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Manual
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC70H-3E8
- Zoro # G605843603
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X050)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1x1.5, St (MTCL-10-1.5-F)
- GATES Poly Chain GT Carbon Belts, 8MGT-720-21 (8MGT-720-21)
- GEDORE Nut Splitter Set (1.26/K-3)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- Master Pneumatic Compressed Air Treatment