Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A401L-10E8
Zoro # G505843727
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.01 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1-1/4" NPTF
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC6A401L-10E8
- Zoro # G505843727
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 40/Skid 2Am-Ncc-16 Air Motor (2AM-NCC-16)
- PLEWS Grease Gun Adapter Seal-Off Dispenser (05-041)
- GLOBAL G2SC-175-B Two-Piece Clamping Collar (G2SC-175-B)
- COXREELS TSH-N-350-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-350-HV)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- Master Pneumatic Compressor Air Filters