Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A401HE-12
Zoro # G505843642
product price: $1,926.99
/ea
Free Shipping & Returns
$1,926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1-1/2" NPTF
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A401HE-12
- Zoro # G505843642
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange16MORFS-12FL C62 45 NO BRAZE (NBFF6847-16-12)
- WESTWARD Bearing, 608zz (PN5ZL26008G)
- SKF SKF 6202ZC3, Single Row Ball Bearings (6202ZC3)
- GATES Hi-Power II Belts, A67 (A67)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- BETA 1 FILTERS Air Filter replacement filter for 2023400851 / QUINCY (B1AF0077511)
- Master Pneumatic Compressor Air Filters