Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A401E-12
Zoro # G005843913
product price: $1,264.99
/ea
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1-1/2" NPTF
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A401E-12
- Zoro # G005843913
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Silencer, 1/2 In MNPT, 10 CFM Max (PS-06-050)
- BRENNAN INDUSTRIES 10FJ-16MJ Straight Reducer (1Pc/Rigid) (2406-10-16)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932674Q, Pressure Line, 3 micron, Outside-In (MF0059467)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore 16 Stroke - 2 Rod (288516)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- EMAX Airbase Filter Maintenance Kits for 25HP Piston Compressors (FKIT010)
- Master Pneumatic Compressor Air Filters