Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350S-3C3E8W
Zoro # G605843924
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350S-3C3E8W
- Zoro # G605843924
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 2 63/64in Bore (JLM104910)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 100 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-100EBS)
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K376)
- TRICO Automatic Lubrication Pump (PE-3003)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- INGERSOLL-RAND Filter Element, 4" Outside Dia. (88171913)
- Master Pneumatic Compressor Air Filters