Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350S-3C1E8W
Zoro # G505843970
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Metal
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350S-3C1E8W
- Zoro # G505843970
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.30" OD (3V532)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- GATES Clamp Assembly (Polarseal Ii Acc), G46995-0010 (G46995-0010)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD, Color: Red (45DU06)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- ELMO RIETSCHLE Exhaust Filter, VCB-20 (731399)
- Master Pneumatic Compressor Air Filters