Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350S-2C3E8
Zoro # G505843833
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Drain Type Internal Float (Brass Stem)
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350S-2C3E8
- Zoro # G505843833
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Anti-Static Vacuum Hose Component, 20 Ft. (89320AS)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore (1ZGC5)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- BETA 1 FILTERS Air Filter replacement filter for 32282196 / INGERSOLL RAND (B1AF0009250)
- Master Pneumatic Compressor Air Filters