Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350S-2C1E8
Zoro # G505845684
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 1/4" NPTF
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350S-2C1E8
- Zoro # G505845684
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L560 (4L560)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- SKF SKF 22234 CC W33, Spherical Roller Bearings (22234 CC W33)
- D&D 120" Outside Length, 1/2" Top Width, 1 Ribs (A118/4L1200)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- SOLBERG Filter Element, Polyester, 5 Micron (863)
- Master Pneumatic Compressor Air Filters