Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350HS-3C2
Zoro # G505845356
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350HS-3C2
- Zoro # G505845356
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (IGBK05025-100-G)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 3/4-16, Strt (2022-6-8S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-06MJ TEE (6602-06-06-06)
- BANDO Mxl Timing Belt, 180Mxl6.4G (180MXL6.4G)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- INTERSTATE PNEUMATICS Compressor Air Filter Paper ELEMENT ONLY - for SA15 (SA15F)
- Master Pneumatic Compressor Air Filters