Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350HS-2W
Zoro # G505845219
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350HS-2W
- Zoro # G505845219
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI E32000 Series Metric Taper Roller Bearing, E32007J (E32007J)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC42GN0066)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04FJX (6504-06-04)
- BANJO 1/4" Barbed x 1/2" MNPT Adapter (HB050-025)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- SOLBERG Filter Cartridge, 9 7/8 ID, 11 1/2 OD, 7 H (32-08)
- Master Pneumatic Compressor Air Filters