Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350HS-2C3E8
Zoro # G505845226
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/4" NPTF
- Drain Type Internal Float (Brass Stem)
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350HS-2C3E8
- Zoro # G505845226
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (Q3102)
- TERRE PRODUCTS V-Groove Idler Pulley - 2.75'' Dia.- 3/8'' Bore - Steel (35265050)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-7/8-XBC)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2AAKN)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- PARKER Compressed Air Filter (AOPX020DNFX)
- Master Pneumatic Compressor Air Filters