Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350H-4C3E8W
Zoro # G605845591
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 1/2" BSPP
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350H-4C3E8W
- Zoro # G605845591
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 3/4-14, Strt (2216-12-16S)
- CONRADER Pressure Relief Valve, SS Ball (6428R-CE-50)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-03A)
- IKO Machined Needle Roller Bearing, Guide Needle Roller - Without Inner ring, #GTR223425 (GTR223425)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- DEVILBISS Desiccant Air Filter, DAD500 (DEVDAD500)
- Master Pneumatic Compressor Air Filters