Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350H-4C3
Zoro # G505845370
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350H-4C3
- Zoro # G505845370
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QBM-10-32-UNF-5/32-I-U (QBM-10-32-UNF-5/32-I-U)
- PRIMEFIT 26-Piece Accessory Kit w/100Ft Tubing (PCKIT26)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- LEESON 1Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (114638.00)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-07)
- Master Pneumatic Compressed Air Treatment