Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350H-4C1E8
Zoro # G505845479
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350H-4C1E8
- Zoro # G505845479
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473259 (473259)
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Oval (POCF80A)
- 3-IN-ONE Penetrant, -50 to 500F, 4 Oz. (120015)
- ZORO SELECT V-Belt, A29 (51EU02)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- Master Pneumatic Compressed Air Treatment