Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350H-4
Zoro # G505845240
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350H-4
- Zoro # G505845240
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A36 Wrapped V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (A36)
- CONGRESS V-Belt Pulley, 1 Groove, 6.00" O.D. (CA0600X087KW)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (RAK 1 1/2)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 72" (BB72)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- Master Pneumatic Compressed Air Treatment