Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350H-3C3E8W
Zoro # G505845349
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 3/8" BSPP
- Drain Type Internal Float (Brass Stem)
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350H-3C3E8W
- Zoro # G505845349
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Red (HZR03825-25-G)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 24 Ft Long (PBS14-30CB2)
- ADAPTALL Hose Adapter, 1/4", NPT, 1/4", BSPP (9037-0404)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.15 in OD (583B)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- GROZ Air Filter, 1in NPT, 230 cfm, 290 psi (F17953-MS)
- Master Pneumatic Compressed Air Treatment