Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350H-3C1W
Zoro # G505845363
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Brass Stem)
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/8" BSPP
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350H-3C1W
- Zoro # G505845363
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Internal Float (Brass Stem) |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006ZZ (SS6006 ZZ FM222)
- PAASCHE AIRBRUSH Paasche Airbrush PBA-1-8-6 Air Hose With Couplings (PBA-1/8-6)
- MAIN FILTER Hydraulic Filter, replaces PALFINGER EA2169, Pressure Line, 10 micron, Outside-In (MF0490066)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- Master Pneumatic Compressed Air Treatment