Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350-4C2
Zoro # G505845431
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Filter Rating 0.3 micron
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350-4C2
- Zoro # G505845431
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 390mm L x 15mm W (150S5M390)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 6RS7, Pressure Line, 10 micron (ZX-6RS7)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- WILKERSON Flex Drain For Plastic Bowl (FRP-95-610)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- BETA 1 FILTERS Air Filter replacement filter for AJ135C / GAST (B1AF0002050)
- Master Pneumatic Compressor Air Filters