Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350-3C3
Zoro # G505844960
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350-3C3
- Zoro # G505844960
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX800 Cogged V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (2L433)
- DAYTON BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (13W531)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2)
- ANTI-SEIZE TECHNOLOGY 14 oz Multipurpose Grease Can Black (24116)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- BETA 1 FILTERS Air Filter replacement filter for 042445 / SULLAIR (B1AF0001559)
- Master Pneumatic Compressed Air Treatment