Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350-3C1W
Zoro # G505844809
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Brass Stem)
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Metal
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350-3C1W
- Zoro # G505844809
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Internal Float (Brass Stem) |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM K915065, Bearing Equipment or Accessory, Washer, TIMKEN K915065 (K915065)
- DAYTON 3VX450 Cogged V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (2L387)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.87 inch OD (1VL30x1/2)
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A220)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MILTON Coalescing Filter, 1/2" NPT, Metal Bowl (1037)
- Master Pneumatic Compressed Air Treatment