Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350-2C3E8W
Zoro # G505844861
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 1/4" BSPP
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350-2C3E8W
- Zoro # G505844861
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Alpha Series, A713SD-120-A (A713SD-120-A)
- TSUBAKI Device Lkg Keyless 55Mm 85Mm 32Mm Cs, PL055X085 (PL055X085)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,500 psi (TMP-N-525)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- SOLBERG Filter Element, Paper, 2 Microns (850/1)
- Master Pneumatic Compressed Air Treatment