Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC6A350-2C2E8W
Zoro # G505845103
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1/4" BSPP
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350-2C2E8W
- Zoro # G505845103
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 3/16", NPTF (1040304C)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 1/2'' Bore - Die Cast (5150012)
- SPEEDAIRE Tie Rod Assy, 3/8 to 16 UNC (42VA88)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1L676)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35221-400)
- Master Pneumatic Compressor Air Filters