Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC5A350S-4
Zoro # G605844983
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Float (Plastic Stem)
- Filter Rating 0.3 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC5A350S-4
- Zoro # G605844983
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Float (Plastic Stem) |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FILTER 5 MICRON ELEMENTS FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (PS902P)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- CLIMAX METAL PRODUCTS RC-100-S Set Screw Coupling (RC-100-S)
- INGERSOLL-RAND Replacement Module, Use With PSG-30 (AM-30)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- AIR ENGINEERING Pneumatic Filter Element (23458-5)
- Master Pneumatic Compressor Air Filters