Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC401S-10W
Zoro # G505844465
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1-1/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC401S-10W
- Zoro # G505844465
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" BSPP |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Fitting Installation Tool, Straight (52NZ97)
- FESTO Barbed Fitting CN-M3-PK-3 (CN-M3-PK-3)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 25 (CPA465-25K)
- HYDROMAXX 1-1/2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS112100)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- GROZ Air Filter, 1in NPT, 230 cfm, 290 psi (F17953-MS)
- Master Pneumatic Compressor Air Filters