Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC401L-10W
Zoro # G505844533
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Manual
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC401L-10W
- Zoro # G505844533
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0707-057)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B652BB553A)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10, Hose Clamp Screw Material: Zinc Plated Steel (5710)
- VESTIL Moisture Absorbing Blue Silica, PK600 (BSG-10G)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SOLBERG Filter Element, Paper, 2 Microns (234P)
- Master Pneumatic Compressor Air Filters