Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC401HL-16E8
Zoro # G505844731
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.01 micron
- Bowl Material Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC401HL-16E8
- Zoro # G505844731
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B158 161Inch Outside Length, 3 Ribs (3RB158)
- NUMATICS MK3 SOL VALVE (031SA4004000061)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90217)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35221-400)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER (B1AF0077511)
- Master Pneumatic Compressed Air Treatment