Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC401HL-10
Zoro # G505844496
product price: $1,721.99
/ea
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 1-1/4" NPTF
- Drain Type Manual
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC401HL-10
- Zoro # G505844496
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1194 mm Outside Length, 13 mm Top Width, 1 Ribs (A45)
- DYNABRADE Flat Spring (11539)
- KANO 1 Gallon Pyrolube High Temperature Lubricant, 2PK (AZPY011C2)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- SOLBERG Oil Mist Filter, Closed, NW25, 8 cfm (EE-GL915-QF2516)
- Master Pneumatic Compressor Air Filters