Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC401HE-16E8
Zoro # G005844453
product price: $1,910.99
/ea
Free Shipping & Returns
$1,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC401HE-16E8
- Zoro # G005844453
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 220.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 90V DC Voltage (4Z383)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB200-0100)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- Master Pneumatic Compressor Air Filters