Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC401H-12W
Zoro # G605844587
Free Shipping & Returns
$1,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1-1/2" BSPP
- Bowl Material Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC401H-12W
- Zoro # G605844587
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A117/02 Banded Belt, 119 in Outside Length, 1/2 in Top Width, 2 Ribs (A117/02)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (288-320)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87254)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- Master Pneumatic Compressor Air Filters