Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC401H-12E8W
Zoro # G005844576
product price: $1,643.99
/ea
Free Shipping & Returns
$1,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1-1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC401H-12E8W
- Zoro # G005844576
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309 2Z, Single Row Ball Bearings (6309 2Z)
- D&D 91" Outside Length, 2/3" Top Width, 1 Ribs (B88/5L910)
- GATES Micro-V Belts, 380J4 (380J4)
- GILMOUR COUPLER 5/8 3/4 ZINC FEMALE HOSE (801014-1001)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- DEVILBISS Desiccant Air Filter, DAD500 (DEVDAD500)
- Master Pneumatic Compressed Air Treatment