Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC401H-10W
Zoro # G505844137
product price: $1,643.99
/ea
Free Shipping & Returns
$1,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Bowl Material Metal
- Connection Size - Air Treatment 1-1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC401H-10W
- Zoro # G505844137
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" BSPP |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Fitting, Quick Release Coupler 1/4 (152)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH72)
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In (QSSS 1/2 L 18)
- SMC Plug-In Reducing Elbow, 90 Deg, 3/8 in. (KQ2L11-13A)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 1 Micron Element, Aluminum (P3500200000P011)
- Master Pneumatic Compressed Air Treatment