Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350S-4C3E8
Zoro # G505843574
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Manual
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350S-4C3E8
- Zoro # G505843574
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX 90 (1501-08-08)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-8)
- DAYTON BX79 Cogged V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (6L285)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- Master Pneumatic Compressor Air Filters