Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350S-4C2
Zoro # G505843611
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC350S-4C2
- Zoro # G505843611
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP62118)
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Manual Drain, For Use with F18, B18 Filter, Plastic (GRP-96-634)
- CARLISLE 2600-8M-50 Synchro-Cog HT Synchronous Belt (2600-8M-50)
- UNIVERSAL HYDRAULIC COUPLR 1/2""SET (39041235)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- BETA 1 FILTERS Air Filter replacement filter for 32170979 / INGERSOLL RAND (B1AF0077511)
- Master Pneumatic Compressor Air Filters