Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350S-4C1E8W
Zoro # G505843680
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/2" BSPP
- Bowl Material Metal
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350S-4C1E8W
- Zoro # G505843680
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.95 inch OD (BK40H)
- 3M Rebuild Kit 54107, 1/pk (54107)
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V (4YFF8)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU37)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- BETA 1 FILTERS Air Filter replacement filter for 405158 / SULLAIR (B1AF0009311)
- Master Pneumatic Compressed Air Treatment