Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350S-3C3E8W
Zoro # G505843918
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 3/8" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350S-3C3E8W
- Zoro # G505843918
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Manual |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-1/4in. Bore (UCPK206-20)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/4" (9S214)
- DAYTON 3L360 V-Belt, 36" Outside Length, 3/8" Top Width, 1 Ribs (3L360)
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX32)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- INGERSOLL-RAND Air Filter Assembly w/Element (32230542)
- Master Pneumatic Compressor Air Filters