Shop All Compressor Air Filters
Master Pneumatic
COALESCENT FILTER
Mfr # BFC350S-3C1E8W
Zoro # G505843758
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 3/8" BSPP
- Filter Rating 0.01 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC350S-3C1E8W
- Zoro # G505843758
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Bowl Material | Metal |
Filter Rating | 0.01 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SK, 38mm Bore (SK-38MM)
- BELL & GOSSETT 208-230/460v3ph 3/4hp 1750rpm (169053)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- DAYTON AX40 Cogged V-Belt, 42 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 1YVU8 (1YVU8)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- Master Pneumatic Compressed Air Treatment